Shop EASY TRACK CLOSET

Easy Track 48in. Rail RE1048

  • Mfr # RE1048
  • Zoro # G704138648

product price: 
$
85.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RE1048
Zoro #
G704138648
UPC #
-
Country of Origin
China

Description

  • Every piece of the Easy Track system hangs from this rail, rather than resting on the floor, keeping your closet floor free of clutter and easier to clean
  • Provides support for add-on components in Easy Track closet systems
  • Can also be used as the backbone of a smaller unit
  • Secured into wall studs with toggle bolts, this track provides a sturdy support for wall units
  • Will need the Hardware Pack RH1004 (2180-2004) not included
  • 48" rail
  • Length: 1
  • Width: 48
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.