285300 12 in. Heavy Duty Shelf Track Bracket
- Mfr # 826115
- Zoro # G303939462
product price:Â
$
28.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 826115
- Zoro #
- G303939462
- UPC #
- -
- Country of Origin
- Malaysia
Description
Features
- Heavy duty shelf track bracket
- Proprietary notch free bracket makes shelf installation easy
- Works with all ventilated shelving
- Protects shelf vinyl coating, locks shelving in place
- Exclusive locking tab prevents injury & property damage
- Shelf cannot be pushed up & unlocked.
- Color - White
- Size - 12 in.
- Dimension - 1.16 x 0.38 x 0.27 in.
- Item Weight - 0.63 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.