Shop CLOVER IMAGING GROUP
See all product information
Create Account
118019 Extra High Yield Black Ink Cartridge for Canon 5204B001 PG-240XXL; 600 Yield
- Mfr # 118019
- Zoro # G504158983
product price:Â
$
36.59
/ea
Key Features
Max. Page Yield
600 Pages
Compatible OEM Model Number
5204B001
Features
Recycled
Fits Brand
Canon
For Use With
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118019
- Zoro #
- G504158983
- UPC #
- 801509277241
- Country of Origin
- China
- Item
- Ink
- Max. Page Yield
- 600 Pages
- Compatible OEM Model Number
- 5204B001
- Features
- Recycled
- Fits Brand
- Canon
- For Use With
- Device Supported
- Printer
- Yield Type
- Extra High
- Green Certification or Other Recognition
- GreenCircle
Description
The non-branded CIG line of imaging products balances world-class performance with competitive pricing. Clover Imaging Group (CIG) offers the widest array of products and services in the aftermarket imaging channel. All CIG products are IP-cleared and manufactured using non-infringing components and carry a 12-month warranty. ISO certified.
Compatibility- Canon, MG3122, MG3222, PIXMA Office AIO MX372, PIXMA Office AIO MX392, PIXMA Office AIO MX432, PIXMA Office AIO MX439, PIXMA Office AIO MX452, PIXMA Office AIO MX472, PIXMA Office AIO MX512, PIXMA Office AIO MX522, PIXMA Office AIO MX532, PIXMA Photo AIO MG2120, PIXMA Photo AIO MG2220, PIXMA Photo AIO MG3120, PIXMA Photo AIO MG3220, PIXMA Photo AIO MG3520, PIXMA Photo AIO MG4120, PIXMA Photo AIO MG4220
- Print Color: Black
- Print Technology: Inkjet
- Typical Print Yield: 600 Page
- Compatible to OEM Part Number: Canon 5204B001 PG-240XXL
- Country of Origin: United States
- Dimension: 4.50 x 2.10 x 3.50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.