Imaging Remanufactured Extended Yield Toner Cartridge
- Mfr # 200152P
- Zoro # G011901492
product price:Â
$
42.89
/ea
Key Features
For Use With
Printer
Ink/Toner Color
Black
Fits Brand
HP
Compatible OEM Model Number
Jet 1010, Jet 3015AIO, Jet 1012, Jet 3020AIO, Jet 1015, Jet 3050AIO, Jet 1018, Jet 3052AIO, Jet 1020, Jet 3055AIO, Jet 1022, Jet 30Jet 30AIO, Jet 1022N, Jet M1005MFP, Jet 1022NW, Jet M1319FMFP
Max. Page Yield
4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200152P
- Zoro #
- G011901492
- UPC #
- 801509160932
- Country of Origin
- Mexico
- Item
- Toner
- For Use With
- Printer
- Ink/Toner Color
- Black
- Fits Brand
- HP
- Compatible OEM Model Number
- Jet 1010, Jet 3015AIO, Jet 1012, Jet 3020AIO, Jet 1015, Jet 3050AIO, Jet 1018, Jet 3052AIO, Jet 1020, Jet 3055AIO, Jet 1022, Jet 30Jet 30AIO, Jet 1022N, Jet M1005MFP, Jet 1022NW, Jet M1319FMFP
- Max. Page Yield
- 4000
Description
Did you know that toner cartridges from Clover Imaging will provide you with incredible savings and help you lower your carbon footprint? Clover Imagings environmentally sustainable monochrome laser cartridges are remanufactured using 89.6% recycled content and are designed to keep cartridges out of landfills and money in your pocket. For businesses looking for a high-quality, sustainable product at an affordable price, the choice is clear.Clover remanufactured printer cartridges are designed to meet or exceed HP brand print quality, page yield, and reliability.Compatible Hardware: HP LaserJet 1010, 1012, 1015, 1018, 1020, 1022, 1022N, 1022NW, 3015AIO, 3020AIO, 3030AIO, 3050AIO, 3052AIO, 3055AIO, M1005MFP, M1319FMFPPage Yield: 4000 | Color: BlackCompatible with: HP LaserJet 1010, HP LaserJet 1012, HP LaserJet 1015, HP LaserJet 1018, HP LaserJet 1020, HP LaserJet 1022, HP LaserJet 1022N, HP LaserJet 1022NW, HP LaserJet 3015 All-in-One, HP LaserJet 3020 All-in-One, HP LaserJet 3030AIO, HP LaserJet 3050 All-in-One, HP LaserJet 3052 All-in-One, HP LaserJet 3055 All-in-One, HP LaserJet M1005 MFP, HP LaserJet M1319FMFP. Compares to: Canon 703, Canon 7616A005, Canon 7616A005AA, Canon CRG703, Canon EP703, HP 12A, HP 12L, HP Q2612A, HP Q2612AJ, HP Q2612L, HP Q2612X, Troy 02-81132-001, Troy 2-81132-001.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.