Shop CLOVER IMAGING GROUP
See all product information
Create Account
Imaging Remanufactured Extra High Yield Toner Cartridge
- Mfr # 200716P
- Zoro # G011902307
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Black
Fits Brand
Dell
Compatible OEM Model Number
Dell B3460DN
Max. Page Yield
20000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200716P
- Zoro #
- G011902307
- UPC #
- 801509297263
- Country of Origin
- Mexico
- Item
- Toner
- Ink/Toner Color
- Black
- Fits Brand
- Dell
- Compatible OEM Model Number
- Dell B3460DN
- Max. Page Yield
- 20000
Description
Did you know that toner cartridges from Clover Imaging will provide you with incredible savings and help you lower your carbon footprint? Clover Imagings environmentally sustainable monochrome laser cartridges are remanufactured using 89.6% recycled content and are designed to keep cartridges out of landfills and money in your pocket. For businesses looking for a high-quality, sustainable product at an affordable price, the choice is clear.Clover remanufactured printer cartridges are designed to meet or exceed Dell brand print quality, page yield, and reliability.Compatible Hardware: Dell B3460DNPage Yield: 20000 | Color: BlackCompatible with: Dell B3460DN. Compares to: Dell 1XCHF, Dell 331-9807, Dell 331-9808, Dell 9G0PM, Dell HJ0DH.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.