Imaging Remanufactured High Yield Black, Cyan, Magenta, Yellow Ink Cartridges
- Mfr # 118160
- Zoro # G111901620
product price:Â
$
68.69
/ea
Key Features
Compatible OEM Model Number
251DW, 276DW, 8100 Series, 8600, 8600 Plus, 8600 Premium, 8610, 8620, 8630, 8640
For Use With
Printer
Ink/Toner Color
Black
Fits Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118160
- Zoro #
- G111901620
- UPC #
- 801509368758
- Country of Origin
- Mexico
- Item
- Ink
- Compatible OEM Model Number
- 251DW, 276DW, 8100 Series, 8600, 8600 Plus, 8600 Premium, 8610, 8620, 8630, 8640
- For Use With
- Printer
- Ink/Toner Color
- Black
- Fits Brand
- HP
Description
Clover Imaging remanufactured ink cartridges offer a high quality, environmentally friendly alternative to Original Equipment Manufacturer OEM cartridges. Clover Imaging ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and specially formulated premium inks to ensure accurate filling and reliable performance from the first page printed to the last.Clover remanufactured ink cartridges are designed to meet or exceed HP brand print quality, page yield, and reliability.Compatible Hardware: HP Officejet Pro 251DW, 276DW, 8100 Series, 8600, 8600 Plus, 8600 Premium, 8610, 8620, 8630, 8640 HP 950XL/951XLColor: Black, Cyan, Magenta, YellowCompatible with: HP Officejet Pro 251DW, HP Officejet Pro 276DW, HP Officejet Pro 8100 Series, HP Officejet Pro 8600, HP Officejet Pro 8600 Plus, HP Officejet Pro 8600 Premium, HP Officejet Pro 8610, HP Officejet Pro 8620, HP Officejet Pro 8630, HP Officejet Pro 8640.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.