Ink Cartridge, Black, Remanufactured
Mfr # CIG-2974B001
Zoro # G7401086
product price: $22.59
/eaKey Features
Market Indicator Cartridge No.
PG-210XL
Printer Series
PIXMA
Printer Model
PIXMA iP2700, PIXMA iP2702, PIXMA MP230, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MP499, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410, PIXMA MX420
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-2974B001
Zoro #
G7401086
UPC #
801509194289
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
PG-210XL
Printer Series
PIXMA
Printer Model
PIXMA iP2700, PIXMA iP2702, PIXMA MP230, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MP499, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410, PIXMA MX420
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
220
Color
Black
For Use With
Canon PIXMA MP230, MP240, MP250, MP270, MP280, MP480, MP490, MP495, MP499, MX320, MX330, MX340, MX350, MX360, MX410, MX420, PIXMA iP 2700, iP 2702
Compatible OEM Model Number
2974B001
Remanufactured Cartridge Number
117202
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
PIXMA iP2700, PIXMA iP2702, PIXMA MP230, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MP499, PIXMA MX300, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410, PIXMA MX420
Compatible Printer Series
PIXMA
Compatible Printer Brand
Canon
Page Yield - Black
220
Product Type
Ink Cartridge
Market Indicator Cartridge Number
2974B001
Page Yield - Total
220
Description
Market Indicator Cartridge No. PG-210XL, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP2700, PIXMA iP2702, PIXMA MP230, PIXMA MP240, PIXMA MP250, PIXMA MP270, PIXMA MP280, PIXMA MP480, PIXMA MP490, PIXMA MP495, PIXMA MP499, PIXMA MX320, PIXMA MX330, PIXMA MX340, PIXMA MX350, PIXMA MX360, PIXMA MX410, PIXMA MX420, Max. Page Yield 220, Remanufactured Cartridge Number 117202, Color Black, Cartridge Condition Remanufactured, Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.