Zoro Homepage

Ink Cartridge, Black, Remanufactured

  • Mfr # CIG-4530B001

  • Zoro # G7401016


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Market Indicator Cartridge No.
PGI-225BK
Printer Series
PIXMA
Printer Model
PIXMA iP4820, PIXMA iP4920, PIXMA iX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG5320, PIXMA MG6120, PIXMA MG6220, PIXMA MG8120, PIXMA MG8220, PIXMA MX712, PIXMA MX882, PIXMA MX892
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-4530B001
Zoro #
G7401016
UPC #
801509211528
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
PGI-225BK
Printer Series
PIXMA
Printer Model
PIXMA iP4820, PIXMA iP4920, PIXMA iX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG5320, PIXMA MG6120, PIXMA MG6220, PIXMA MG8120, PIXMA MG8220, PIXMA MX712, PIXMA MX882, PIXMA MX892
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
339
Color
Black
Compatible OEM Model Number
4530B001
Remanufactured Cartridge Number
117796
For Use With
Canon PIXMA iP4820, iP4920, iX6520, MG5120, MG5220, MG5320, MG6120, MG6220, MG8120, MG8220, MX712, MX882, MX892
Refurbished Product Warranty
1 Year
Page Yield - Total
339
Page Yield - Black
339
Compatible Printer Brand
Canon
Compatible Printer Model Number
PIXMA iP4820, PIXMA iP4920, PIXMA IX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG5320, PIXMA MG6120, PIXMA MG6220, PIXMA MG8120, PIXMA MX712, PIXMA MX882, PIXMA MX892
Compatible Printer Series
PIXMA
Market Indicator Cartridge Number
4530B001
Product Type
Ink Cartridge

Description

Market Indicator Cartridge No. PGI-225, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP4820, PIXMA iP4920, PIXMA iX6520, PIXMA MG5120, PIXMA MG5220, PIXMA MG5320, PIXMA MG6120, PIXMA MG6220, PIXMA MG8120, PIXMA MG8220, PIXMA MX712, PIXMA MX882, PIXMA MX892, Max. Page Yield 339, Remanufactured Cartridge Number 117796, Color Black, Cartridge Condition Remanufactured, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.