Zoro Homepage

Ink Cartridge, Black, Remanufactured

  • Mfr # CIG-LC203BK

  • Zoro # G7400535


product price: $9.69
/ea

Key Features

Market Indicator Cartridge No.
LC203
Printer Series
DCP, MFC
Printer Model
DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-LC203BK
Zoro #
G7400535
UPC #
801509340945
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
LC203
Printer Series
DCP, MFC
Printer Model
DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
550
Color
Black
For Use With
Brother DCP-J562DW, DCP-J4120DW, MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J4625DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW
Compatible OEM Model Number
LC203BK
Remanufactured Cartridge Number
118103
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Brother
Compatible Printer Series
DCP, MFC
Product Type
High Yield Ink Cartridge
Page Yield - Black
550
Page Yield - Total
550
Market Indicator Cartridge Number
LC203BK, LC203XL
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW

Description

Market Indicator Cartridge No. LC203BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, Max. Page Yield 550, Remanufactured Cartridge Number 118103, Color Black, Cartridge Condition Remanufactured, High Yield Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.