Ink Cartridge, Cyan, Remanufactured
Mfr # CIG-LC103C
Zoro # G7400480
product price: $9.69
/eaKey Features
Market Indicator Cartridge No.
LC103
Printer Series
DCP, MFC
Printer Model
DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC103C
Zoro #
G7400480
UPC #
801509317237
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC103
Printer Series
DCP, MFC
Printer Model
DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
600
Color
Cyan
Compatible OEM Model Number
LC103C
For Use With
Brother DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Remanufactured Cartridge Number
118067
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW
Product Type
High Yield Ink Cartridge
Market Indicator Cartridge Number
LC103C, LC103XL
Compatible Printer Series
DCP, MFC
Page Yield - Total
600
Page Yield - Cyan
600
Compatible Printer Brand
Brother
Description
Market Indicator Cartridge No. LC103C, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-J152W, MFC-J245, MFC-J285DW, MFC-J4310DW, MFC-J4410DW, MFC-J450DW, MFC-J4510DW, MFC-J4610DW, MFC-J470DW, MFC-J4710DW, MFC-J475DW, MFC-J650DW, MFC-J6520DW, MFC-J6720DW, MFC-J6920DW, MFC-J870DW, MFC-J875DW, Max. Page Yield 600, Remanufactured Cartridge Number 118067, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.