Ink Cartridge, Cyan, Remanufactured
Mfr # CIG-LC203C
Zoro # G7400499
product price: $9.29
/eaSold in multiples of 2 for $18.58
Key Features
Market Indicator Cartridge No.
LC203
Printer Series
DCP, MFC
Printer Model
DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC203C
Zoro #
G7400499
UPC #
801509340952
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC203
Printer Series
DCP, MFC
Printer Model
DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
550
Color
Cyan
Compatible OEM Model Number
LC203C
Remanufactured Cartridge Number
118104
For Use With
Brother DCP-J562DW, DCP-J4120DW, MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J4625DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW
Refurbished Product Warranty
1 Year
Product Type
High Yield Ink Cartridge
Page Yield - Total
550
Page Yield - Cyan
550
Market Indicator Cartridge Number
LC203C, LC203XL
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW
Compatible Printer Series
DCP, MFC
Compatible Printer Brand
Brother
Description
Market Indicator Cartridge No. LC203C, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, Max. Page Yield 550, Remanufactured Cartridge Number 118104, Color Cyan, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.