Ink Cartridge, Cyan, Remanufactured
Mfr # CIG-LC75C
Zoro # G7400849
product price: $9.09
/eaKey Features
Market Indicator Cartridge No.
LC75C
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC75C
Zoro #
G7400849
UPC #
801509201796
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC75C
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
600
Color
Cyan
For Use With
Brother MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625W, MFC-J825DW, MFC-J835DW, MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Compatible OEM Model Number
LC71C, LC75C
Remanufactured Cartridge Number
117424
Refurbished Product Warranty
1 Year
Product Type
High Yield Ink Cartridge
Page Yield - Cyan
600
Compatible Printer Series
MFC
Compatible Printer Brand
Brother
Page Yield - Total
600
Market Indicator Cartridge Number
LC75, LC75C
Compatible Printer Model Number
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Description
Market Indicator Cartridge No. LC75C, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series MFC, Printer Model MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW, Max. Page Yield 600, Remanufactured Cartridge Number 117424, Color Cyan, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.