Ink Cartridge, Magenta, Remanufactured
Mfr # CIG-LC203M
Zoro # G7400657
product price: $9.29
/eaSold in multiples of 2 for $18.58
Key Features
Market Indicator Cartridge No.
LC203
Printer Series
DCP, MFC
Printer Model
DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC203M
Zoro #
G7400657
UPC #
801509340969
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC203
Printer Series
DCP, MFC
Printer Model
DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
550
Color
Magenta
For Use With
Brother DCP-J562DW, DCP-J4120DW, MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J4625DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW
Remanufactured Cartridge Number
118105
Compatible OEM Model Number
LC203M
Refurbished Product Warranty
1 Year
Page Yield - Total
550
Compatible Printer Brand
Brother
Compatible Printer Model Number
MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW
Compatible Printer Series
DCP, MFC
Market Indicator Cartridge Number
LC203C, LC203XL
Page Yield - Magenta
550
Product Type
High Yield Ink Cartridge
Description
Market Indicator Cartridge No. LC203M, Ink/Toner Color Magenta, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-J4120DW, DCP-J562DW, MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J4625DW, MFC-J480DW, MFC-J485DW, MFC-J5320DW, MFC-J5520DW, MFC-J5620DW, MFC-J5625DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, Max. Page Yield 550, Remanufactured Cartridge Number 118105, Color Magenta, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.