Ink Cartridge, Magenta, Remanufactured
Mfr # CIG-LC75M
Zoro # G7400815
product price: $8.89
/eaKey Features
Market Indicator Cartridge No.
LC75M
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC75M
Zoro #
G7400815
UPC #
801509201802
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC75M
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
600
Color
Magenta
Compatible OEM Model Number
LC71M, LC75M
Remanufactured Cartridge Number
117425
For Use With
Brother MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625W, MFC-J825DW, MFC-J835DW, MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Refurbished Product Warranty
1 Year
Page Yield - Magenta
600
Market Indicator Cartridge Number
LC75, LC75M
Compatible Printer Series
MFC
Compatible Printer Brand
Brother
Product Type
High Yield Ink Cartridge
Compatible Printer Model Number
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Page Yield - Total
600
Description
Market Indicator Cartridge No. LC75M, Ink/Toner Color Magenta, Printer Brand Brother, Printer Series MFC, Printer Model MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW, Max. Page Yield 600, Remanufactured Cartridge Number 117425, Color Magenta, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.