Ink Cartridge, Yellow, Remanufactured
Mfr # CIG-LC75Y
Zoro # G7400821
product price: $8.79
/eaKey Features
Market Indicator Cartridge No.
LC75Y
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-LC75Y
Zoro #
G7400821
UPC #
801509201819
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
LC75Y
Printer Series
MFC
Printer Model
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
600
Color
Yellow
Compatible OEM Model Number
LC71Y, LC75Y
Remanufactured Cartridge Number
117426
For Use With
Brother MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625W, MFC-J825DW, MFC-J835DW, MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Refurbished Product Warranty
1 Year
Product Type
High Yield Ink Cartridge
Compatible Printer Brand
Brother
Page Yield - Total
600
Market Indicator Cartridge Number
LC75, LC75Y
Compatible Printer Model Number
MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW
Page Yield - Yellow
600
Compatible Printer Series
MFC
Description
Market Indicator Cartridge No. LC75Y, Ink/Toner Color Yellow, Printer Brand Brother, Printer Series MFC, Printer Model MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J5910DW, MFC-J625W, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW, MFC-J825DW, MFC-J835DW, Max. Page Yield 600, Remanufactured Cartridge Number 117426, Color Yellow, Cartridge Condition Remanufactured, High Yield Ink Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.