Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICR Toner Cartridge, Remanufactured

  • Mfr # 114519P

  • Zoro # G7407849


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
T640M
Printer Series
None
Printer Model
T640, T642, T644, T646, X642, X644, X646
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114519P
Zoro #
G7407849
UPC #
801509137293
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
T640M
Printer Series
None
Printer Model
T640, T642, T644, T646, X642, X644, X646
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
21,000
Color
Black
For Use With
Lexmark T640, T642, X642, T644, X644, T646, X646
Remanufactured Cartridge Number
114519P
Compatible OEM Model Number
64015HA, 64084HW, X644H11A, 64004HA, 64035HA, 64075HA, 64080HW, 64087HW, X644H01A, X644H21A
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Lexmark
Compatible Printer Model Number
T640, T642, T644, T646, X642, X644, X646
Page Yield - Total
21,000
Page Yield - Black
21,000
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
64004HA(M), 64015HA(M), 64035HA(M), X644H01A(M), X644H11A(M), X644H21A(M)
Compatible Printer Series
None

Description

Market Indicator Cartridge No. T640M, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T640, T642, T644, T646, X642, X644, X646, Max. Page Yield 21,000, Remanufactured Cartridge Number 114519P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark T640, T642, X642, T644, X644, T646, X646

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.