Zoro Homepage

MICR Toner Cartridge, Remanufactured

  • Mfr # 115392P

  • Zoro # G7394600


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
STI-204062H
Printer Series
None
Printer Model
ST9530, ST9550
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115392P
Zoro #
G7394600
UPC #
801509142082
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
STI-204062H
Printer Series
None
Printer Model
ST9530, ST9550
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Source Technologies
Max. Page Yield
15,000
Color
Black
Compatible OEM Model Number
STI-204062H, STI-204063H
Remanufactured Cartridge Number
115392P
For Use With
Source Technologies ST9530, ST9550
Refurbished Product Warranty
1 Year
Product Type
Toner Cartridge
Page Yield - Black
15,000
Compatible Printer Series
None
Market Indicator Cartridge Number
STI-204062H, STI-204063H
Page Yield - Total
15,000
Compatible Printer Brand
Source Technologies
Compatible Printer Model Number
ST9530, ST9550

Description

Market Indicator Cartridge No. STI-204062H, Ink/Toner Color Black, Printer Brand Source Technologies, Printer Series None, Printer Model ST9530, ST9550, Max. Page Yield 15,000, Remanufactured Cartridge Number 115392P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Source Technologies ST9530, ST9550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.