MICR Toner Cartridge, Remanufactured
Mfr # 200584P
Zoro # G7394479
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
T650M
Printer Series
None
Printer Model
T650DN, T650DTN, T650N, T652dn, T652DTN, T652N, T654DN, T654DTN, T654N, T656dne
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200584P
Zoro #
G7394479
UPC #
801509215182
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
T650M
Printer Series
None
Printer Model
T650DN, T650DTN, T650N, T652dn, T652DTN, T652N, T654DN, T654DTN, T654N, T656dne
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
25,000
Color
Black
Remanufactured Cartridge Number
200584P
Compatible OEM Model Number
T650H11A, T650H84G, T650H04A, T650H80G, T650H21A, T650H41G, T650H87G
For Use With
Lexmark T650DN, T650DTN, T650N, T652DN, T652DTN, T652N, T654DN, T654DTN, T654N, T656DNE
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Market Indicator Cartridge Number
T650A11A(M), T650A21A(M), T650H11A(M), T650H21A(M)
Product Type
High Yield Toner Cartridge
Page Yield - Black
25,000
Compatible Printer Model Number
1870, 1880, 1892, 5350, 5530, 5535, Dell 5230, IBM InfoPrint 1872, T650DN, T650DTN, T652DN, T652DTN, T652N, T654DN, T654DTN, T656DNE, X651DE, X652DE, X654DE, X656DTE, X658DE, X658DTE
Compatible Printer Brand
Dell, IBM, Lexmark
Page Yield - Total
25,000
Description
Market Indicator Cartridge No. T650M, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T650DN, T650DTN, T650N, T652dn, T652DTN, T652N, T654DN, T654DTN, T654N, T656dne, Max. Page Yield 25,000, Remanufactured Cartridge Number 200584P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark T650DN, T650DTN, T650N, T652DN, T652DTN, T652N, T654DN, T654DTN, T654N, T656DNE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.