Shop CLOVER IMAGING GROUP
See all product information
Create Account
Remanufactured Magenta Toner Cartridge for Xerox 006R01515
- Mfr # 201296
- Zoro # G1448847
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
15000 Pages
Color
Magenta
For Use With
Copier
Features
Recycling Guide
Post-consumer-waste%
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201296
- Zoro #
- G1448847
- UPC #
- 801509388763
- Country of Origin
- Mexico
- Item
- Toner
- Max. Page Yield
- 15000 Pages
- Color
- Magenta
- For Use With
- Copier
- Features
- Recycling Guide
- Post-consumer-waste%
- 0.9
- Number of Pieces
- 1
- Yield Type
- Standard
- Print Technology
- Laser
- Ink/Toner Color
- Magenta
- Compatible OEM Model Number
- 7525, 7530, 7535, 7545, 7556, 7830, 7830i, 7835, 7835i, 7845, 7845i, 7855, 7855i, 7970, 7970 i, EC7836, EC7856
Description
Remanufactured Magenta Toner Cartridge for Xerox 006R01515
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.