
Remanufactured Yellow Toner Cartridge for Xerox 006R01514
Mfr # 201297
Zoro # G1448007
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
15000 Pages
Color
Yellow
Features
Recycling Guide
For Use With
Fax Machine
Print Technology
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201297
Zoro #
G1448007
UPC #
801509388770
Country of Origin
Mexico
Details
Item
Toner Cartridge
Max. Page Yield
15000 Pages
Color
Yellow
Features
Recycling Guide
For Use With
Fax Machine
Print Technology
Laser
Yield Type
Standard
Post-consumer-waste%
0.9
Number of Pieces
1
Description
Remanufactured Yellow Toner Cartridge for Xerox 006R01514
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.