Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # 200652

  • Zoro # G7423151


product price: $39.29
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200652
Zoro #
G7423151
UPC #
801509284287
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,000
Color
Black
Remanufactured Cartridge Number
200652
Compatible OEM Model Number
0263B001A
For Use With
Dell 1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW (High Yield)
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
331-0778, 332-0407, 3K9XM, DC9NW
Compatible Printer Series
None
Page Yield - Total
2,000
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW
Compatible Printer Brand
Dell
Page Yield - Black
2,000

Description

Market Indicator Cartridge No. 03A, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW, Max. Page Yield 2,000, Remanufactured Cartridge Number 200652, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.