Toner Cartridge, Black, Remanufactured
Mfr # CIG-0264
Zoro # G7422987
product price: $54.49
/eaKey Features
Market Indicator Cartridge No.
106
Printer Series
imageCLASS
Printer Model
imageCLASS MF6500, imageCLASS MF6530, imageCLASS MF6531, imageCLASS MF6540, imageCLASS MF6550, imageCLASS MF6560, imageCLASS MF6560CX, imageCLASS MF6580, imageCLASS MF6580CX, imageCLASS MF6590, imageCLASS MF6595, imageCLASS MF6595CX
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-0264
Zoro #
G7422987
UPC #
801509160406
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
106
Printer Series
imageCLASS
Printer Model
imageCLASS MF6500, imageCLASS MF6530, imageCLASS MF6531, imageCLASS MF6540, imageCLASS MF6550, imageCLASS MF6560, imageCLASS MF6560CX, imageCLASS MF6580, imageCLASS MF6580CX, imageCLASS MF6590, imageCLASS MF6595, imageCLASS MF6595CX
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
5,000
Color
Black
For Use With
Canon ImageCLASS MF6500, MF6530, MF6531, MF6540, MF6550, MF6560, MF6560CX, MF6580, MF6580CX, MF6590, MF6595, MF6595CX (106)
Remanufactured Cartridge Number
200099P
Compatible OEM Model Number
0264B001AA
Refurbished Product Warranty
1 Year
Compatible Printer Series
imageCLASS
Page Yield - Black
5,000
Market Indicator Cartridge Number
0264B001AA, 1153B001AA
Compatible Printer Model Number
imageCLASS MF6500, imageCLASS MF6530, imageCLASS MF6531, imageCLASS MF6540, imageCLASS MF6550, imageCLASS MF6560, imageCLASS MF6580, imageCLASS MF6590, imageCLASS MF6595, LaserClass 830, LaserClass LC810
Product Type
Toner Cartridge
Page Yield - Total
5,000
Compatible Printer Brand
Canon
Description
Market Indicator Cartridge No. 106/FX11, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageCLASS, Printer Model imageCLASS MF6500, imageCLASS MF6530, imageCLASS MF6531, imageCLASS MF6540, imageCLASS MF6550, imageCLASS MF6560, imageCLASS MF6560CX, imageCLASS MF6580, imageCLASS MF6580CX, imageCLASS MF6590, imageCLASS MF6595, imageCLASS MF6595CX, Max. Page Yield 5,000, Remanufactured Cartridge Number 200099P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.