Toner Cartridge, Black, Remanufactured
Mfr # CIG-0386B003AA
Zoro # G7423090
product price: $34.39
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
imageRUNNER
Printer Model
imageRUNNER 1018, imageRUNNER 1022, imageRUNNER 1023, imageRUNNER 1023iF, imageRUNNER 1023N, imageRUNNER 1025, imageRUNNER 1025iF, imageRUNNER 1025N
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-0386B003AA
Zoro #
G7423090
UPC #
801509308457
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
imageRUNNER
Printer Model
imageRUNNER 1018, imageRUNNER 1022, imageRUNNER 1023, imageRUNNER 1023iF, imageRUNNER 1023N, imageRUNNER 1025, imageRUNNER 1025iF, imageRUNNER 1025N
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
10,000
Color
Black
For Use With
Canon ImageRUNNER 1018, 1022, 1023, 1023N, 1023iF, 1025, 1025N, 1025iF (GPR-22)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200764
Refurbished Product Warranty
1 Year
Page Yield - Total
8,400
Compatible Printer Series
imageRUNNER
Market Indicator Cartridge Number
0386B003AA
Page Yield - Black
8,400
Compatible Printer Brand
Canon
Compatible Printer Model Number
imageRUNNER 1018, imageRUNNER 1022, imageRUNNER 1023, imageRUNNER 1023IF, imageRUNNER 1023N, imageRUNNER 1025, imageRUNNER 1025IF, imageRUNNER 1025N
Product Type
Toner Cartridge
Description
Market Indicator Cartridge No. GPR-22, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageRUNNER, Printer Model imageRUNNER 1018, imageRUNNER 1022, imageRUNNER 1023, imageRUNNER 1023iF, imageRUNNER 1023N, imageRUNNER 1025, imageRUNNER 1025iF, imageRUNNER 1025N, Max. Page Yield 10,000, Remanufactured Cartridge Number 200764, Color Black, Cartridge Condition New, Toner Cartridge, For Use With Canon ImageRUNNER 1018, 1022, 1023, 1023N, 1023iF, 1025, 1025N, 1025iF (GPR-22)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.