Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-106R01047

  • Zoro # G7424107


product price: $62.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
CopyCentre, WorkCentre
Printer Model
CopyCentre C20, WorkCentre M20, WorkCentre M20I
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-106R01047
Zoro #
G7424107
UPC #
801509194531
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
CopyCentre, WorkCentre
Printer Model
CopyCentre C20, WorkCentre M20, WorkCentre M20I
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
8,000
Color
Black
For Use With
Xerox CopyCentre C20, WorkCentre M20, M20I
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200185P
Refurbished Product Warranty
1 Year
Page Yield - Total
8,000
Compatible Printer Brand
Xerox
Page Yield - Black
8,000
Market Indicator Cartridge Number
106R01047
Compatible Printer Model Number
CopyCentre C20, WorkCentre M20, WorkCentre M20I
Compatible Printer Series
CopyCentre, WorkCentre
Product Type
Toner Cartridge

Description

Market Indicator Cartridge No. 106R01047, Ink/Toner Color Black, Printer Brand Xerox, Printer Series CopyCentre, WorkCentre, Printer Model CopyCentre C20, WorkCentre M20, WorkCentre M20I, Max. Page Yield 8,000, Remanufactured Cartridge Number 200185P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox CopyCentre C20, WorkCentre M20, M20I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.