Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-106R01374

  • Zoro # G7424177


product price: $60.59
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 3250
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-106R01374
Zoro #
G7424177
UPC #
801509157369
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 3250
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
5,000
Color
Black
Remanufactured Cartridge Number
116391P
For Use With
Xerox Phaser 3250 (High Yield)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
Phaser
Market Indicator Cartridge Number
106R01373, 106R01374
Compatible Printer Model Number
3250
Product Type
High Yield Toner Cartridge
Page Yield - Total
5,000
Compatible Printer Brand
Xerox
Page Yield - Black
5,000

Description

Market Indicator Cartridge No. 106R01373, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 3250, Max. Page Yield 5,000, Remanufactured Cartridge Number 116391P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 3250 (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.