Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-106R01530

  • Zoro # G7424159


product price: $60.15
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
WorkCentre
Printer Model
WorkCentre 3550, WorkCentre 3550X
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-106R01530
Zoro #
G7424159
UPC #
801509201994
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
WorkCentre
Printer Model
WorkCentre 3550, WorkCentre 3550X
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200502P
For Use With
Xerox WorkCentre 3550, 3550X (High Yield)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
WorkCentre 3550, WorkCentre 3550/X
Compatible Printer Brand
Xerox
Market Indicator Cartridge Number
106R01530
Page Yield - Total
11,000
Page Yield - Black
11,000
Compatible Printer Series
WorkCentre

Description

Market Indicator Cartridge No. 106R01530, Ink/Toner Color Black, Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 3550, WorkCentre 3550X, Max. Page Yield 10,000, Remanufactured Cartridge Number 200502P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox WorkCentre 3550, 3550X (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.