Toner Cartridge, Black, Remanufactured
Mfr # CIG-106R01597
Zoro # G7424089
product price: $43.59
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-106R01597
Zoro #
G7424089
UPC #
801509298871
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
3,000
Color
Black
For Use With
Xerox Phaser 6500N, 6500DN, 6505N, 6505DN (High Yield)
Remanufactured Cartridge Number
200760
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
Phaser
Market Indicator Cartridge Number
106R01597
Page Yield - Total
3,000
Compatible Printer Brand
Xerox
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N
Page Yield - Black
3,000
Description
Market Indicator Cartridge No. 106R01597, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N, Max. Page Yield 3,000, Remanufactured Cartridge Number 200760, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 6500N, 6500DN, 6505N, 6505DN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.