Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-106R02307

  • Zoro # G7424350


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 3320DNI, Phaser 3320VDNI
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-106R02307
Zoro #
G7424350
UPC #
801509323573
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 3320DNI, Phaser 3320VDNI
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200828P
For Use With
Xerox Phaser 3320DNI, 3320VDNI (High Yield)
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Xerox
Page Yield - Total
11,000
Compatible Printer Model Number
3320, 3320V/DNI
Market Indicator Cartridge Number
106R02307
Compatible Printer Series
Phaser
Product Type
High Yield Toner Cartridge
Page Yield - Black
11,000

Description

Market Indicator Cartridge No. 106R02307, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 3320DNI, Phaser 3320VDNI, Max. Page Yield 10,000, Remanufactured Cartridge Number 200828P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 3320DNI, 3320VDNI (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.