Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-106R02777

  • Zoro # G7404279


product price: $57.89
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
Phaser, WorkCentre
Printer Model
Phaser 3260, WorkCentre 3215, WorkCentre 3225
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-106R02777
Zoro #
G7404279
UPC #
801509337624
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
Phaser, WorkCentre
Printer Model
Phaser 3260, WorkCentre 3215, WorkCentre 3225
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
3,000
Color
Black
For Use With
Xerox Phaser 3260, WorkCentre 3215, 3225 (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200839P
Refurbished Product Warranty
1 Year
Page Yield - Total
3,000
Market Indicator Cartridge Number
106R02777
Product Type
High Yield Toner Cartridge
Page Yield - Black
3,000
Compatible Printer Model Number
Phaser 3260DI, Phaser 3260DNI, WorkCentre 3215NI, WorkCentre 3225DNI
Compatible Printer Series
Phaser, WorkCentre
Compatible Printer Brand
Xerox

Description

Market Indicator Cartridge No. 106R02777, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 3260, WorkCentre 3215, WorkCentre 3225, Max. Page Yield 3,000, Remanufactured Cartridge Number 200839P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 3260, WorkCentre 3215, 3225 (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.