Toner Cartridge, Black, Remanufactured
Mfr # CIG-1559A002AA
Zoro # G7423057
product price: $48.49
/eaKey Features
Market Indicator Cartridge No.
FX6
Printer Series
FAX, Laser
Printer Model
Fax L1000, Laser 3170, Laser 3170MS, Laser 3175, Laser 3175MS
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-1559A002AA
Zoro #
G7423057
UPC #
801509204773
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
FX6
Printer Series
FAX, Laser
Printer Model
Fax L1000, Laser 3170, Laser 3170MS, Laser 3175, Laser 3175MS
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
5,000
Color
Black
For Use With
Canon Fax L1000, LaserCLASS 3170, 3170MS, 3175, 3175MS (FX6)
Remanufactured Cartridge Number
100842P
Compatible OEM Model Number
1559A002AA
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
FAX-L1000, LaserClass 3170, LaserClass 3170MS, LaserClass 3175, LaserClass 3175MS
Page Yield - Black
5,000
Compatible Printer Brand
Canon
Market Indicator Cartridge Number
1559A002AA
Compatible Printer Series
FAX, Laser
Product Type
Toner Cartridge
Page Yield - Total
5,000
Description
Market Indicator Cartridge No. FX6, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, Laser, Printer Model Fax L1000, Laser 3170, Laser 3170MS, Laser 3175, Laser 3175MS, Max. Page Yield 5,000, Remanufactured Cartridge Number 100842P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon Fax L1000, LaserCLASS 3170, 3170MS, 3175, 3175MS (FX6)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.