Toner Cartridge, Black, Remanufactured
Mfr # CIG-2617B001AA
Zoro # G7422926
product price: $55.79
/eaKey Features
Market Indicator Cartridge No.
120
Printer Series
I-Sensys, imageCLASS
Printer Model
I-Sensys MF6680DN, imageCLASS D1120, imageCLASS D1150, imageCLASS D1170, imageCLASS D1180, imageCLASS D1320, imageCLASS D1350, imageCLASS D1370
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-2617B001AA
Zoro #
G7422926
UPC #
801509193909
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
120
Printer Series
I-Sensys, imageCLASS
Printer Model
I-Sensys MF6680DN, imageCLASS D1120, imageCLASS D1150, imageCLASS D1170, imageCLASS D1180, imageCLASS D1320, imageCLASS D1350, imageCLASS D1370
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
5,000
Color
Black
For Use With
Canon ImageCLASS D1120, D1150, D1170, D1180, D1320, D1350, D1370, I-Sensys MF6680DN (120)
Compatible OEM Model Number
2617B001AA
Remanufactured Cartridge Number
200178P
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
i-SENSYS MF6680DN, imageCLASS D1120, imageCLASS D1150, imageCLASS D1170, imageCLASS D1180, imageCLASS D1320, imageCLASS D1350, imageCLASS D1370, imageCLASS D1520
Market Indicator Cartridge Number
2617B001AA
Product Type
Toner Cartridge
Page Yield - Black
5,000
Compatible Printer Series
i-SENSYS, imageCLASS
Page Yield - Total
5,000
Compatible Printer Brand
Canon
Description
Market Indicator Cartridge No. 120, Ink/Toner Color Black, Printer Brand Canon, Printer Series I-Sensys, imageCLASS, Printer Model I-Sensys MF6680DN, imageCLASS D1120, imageCLASS D1150, imageCLASS D1170, imageCLASS D1180, imageCLASS D1320, imageCLASS D1350, imageCLASS D1370, Max. Page Yield 5,000, Remanufactured Cartridge Number 200178P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.