Toner Cartridge, Black, Remanufactured
Mfr # CIG-310-6640
Zoro # G7423571
product price: $58.39
/eaKey Features
Market Indicator Cartridge No.
1100
Printer Series
None
Printer Model
1100, 1110
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-310-6640
Zoro #
G7423571
UPC #
801509160451
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
1100
Printer Series
None
Printer Model
1100, 1110
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,000
Color
Black
For Use With
Dell 1100, 1110
Remanufactured Cartridge Number
200104P
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Market Indicator Cartridge Number
310-6640, 310-7660, GC502, J9833
Compatible Printer Model Number
1100, 1110
Page Yield - Black
2,000
Product Type
Toner Cartridge
Compatible Printer Brand
Dell
Page Yield - Total
2,000
Description
Market Indicator Cartridge No. 1100, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 1100, 1110, Max. Page Yield 2,000, Remanufactured Cartridge Number 200104P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 1100, 1110
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.