Toner Cartridge, Black, Remanufactured
Mfr # CIG-43502001
Zoro # G7404218
product price: $27.79
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B4600, B4600N
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-43502001
Zoro #
G7404218
UPC #
801509297522
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B4600, B4600N
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Okidata
Max. Page Yield
7,000
Color
Black
For Use With
OKI B4600, B4600N (High Yield)
Remanufactured Cartridge Number
200721
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Page Yield - Black
7,000
Market Indicator Cartridge Number
43502001
Page Yield - Total
7,000
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Compatible Printer Brand
Okidata
Compatible Printer Model Number
B4600, B4600N
Description
Market Indicator Cartridge No. 43502001, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model B4600, B4600N, Max. Page Yield 7,000, Remanufactured Cartridge Number 200721, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With OKI B4600, B4600N (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.