Toner Cartridge, Black, Remanufactured
Mfr # CIG-43979101
Zoro # G7404400
product price: $27.99
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B410DN, B420DN, B430DN, B440DN, MB460, MB470, MB480
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-43979101
Zoro #
G7404400
UPC #
801509297409
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B410DN, B420DN, B430DN, B440DN, MB460, MB470, MB480
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Okidata
Max. Page Yield
3,500
Color
Black
Remanufactured Cartridge Number
200719
Compatible OEM Model Number
0263B001A
For Use With
OKI B410DN, B420DN, B430DN, B440DN, MB460, MB470, MB480
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
B410DN, B420DN, B430DN, B440DN, MB460, MB470, MB480
Compatible Printer Brand
Okidata
Page Yield - Total
3,500
Product Type
Toner Cartridge
Compatible Printer Series
None
Page Yield - Black
3,500
Market Indicator Cartridge Number
43979101
Description
Market Indicator Cartridge No. 43979101, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model B410DN, B420DN, B430DN, B440DN, MB460, MB470, MB480, Max. Page Yield 3,500, Remanufactured Cartridge Number 200719, Color Black, Cartridge Condition New, Toner Cartridge, For Use With OKI B410DN, B420DN, B430DN, B440DN, MB460, MB470, MB480
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.