Toner Cartridge, Black, Remanufactured
Mfr # CIG-44574701
Zoro # G7404330
product price: $37.89
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B411D, B411DN, B431D, B431DN, MB461, MB471, MB471W, MB491
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-44574701
Zoro #
G7404330
UPC #
801509297881
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B411D, B411DN, B431D, B431DN, MB461, MB471, MB471W, MB491
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Okidata
Max. Page Yield
4,000
Color
Black
Remanufactured Cartridge Number
200720
For Use With
OKI B411D, B411DN, B431D, B431DN, MB461, MB471, MB471W, MB491
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Compatible Printer Brand
Okidata
Product Type
Toner Cartridge
Compatible Printer Model Number
B411D, B411DN, B431D, B431DN, MB461, MB471, MB471W, MB491
Page Yield - Total
4,000
Market Indicator Cartridge Number
44574701
Page Yield - Black
4,000
Description
Market Indicator Cartridge No. 44574701, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model B411D, B411DN, B431D, B431DN, MB461, MB471, MB471W, MB491, Max. Page Yield 4,000, Remanufactured Cartridge Number 200720, Color Black, Cartridge Condition New, Toner Cartridge, For Use With OKI B411D, B411DN, B431D, B431DN, MB461, MB471, MB471W, MB491
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.