Toner Cartridge, Black, Remanufactured
Mfr # CIG-44574901
Zoro # G7404437
product price: $51.39
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B431D, B431DN, MB461, MB471, MB471WMFP, MB491
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-44574901
Zoro #
G7404437
UPC #
801509316407
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B431D, B431DN, MB461, MB471, MB471WMFP, MB491
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Okidata
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200802
For Use With
OKI B431D, B431DN, MB461 MFP, MB471 MFP, MB471W MFP, MB491, MB491+LP (High Yield)
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
B431D, B431DN, MB461, MB471, MB471W, MB491
Page Yield - Total
10,000
Compatible Printer Brand
Okidata
Page Yield - Black
10,000
Market Indicator Cartridge Number
44574901
Compatible Printer Series
None
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. 44574901, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model B431D, B431DN, MB461, MB471, MB471WMFP, MB491, Max. Page Yield 10,000, Remanufactured Cartridge Number 200802, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With OKI B431D, B431DN, MB461 MFP, MB471 MFP, MB471W MFP, MB491, MB491+LP (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.