Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-52123601

  • Zoro # G7404376


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B710DN, B710N, B720DN, B720N, B730DN, B730N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-52123601
Zoro #
G7404376
UPC #
801509299588
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B710DN, B710N, B720DN, B720N, B730DN, B730N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Okidata
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200707P
For Use With
OKI B710DN, B710N, B720DN, B720N, B730DN, B730N
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Okidata
Page Yield - Total
15,000
Product Type
Toner Cartridge
Compatible Printer Series
None
Compatible Printer Model Number
B710DN, B710N, B720DN, B720N, B730DN, B730N
Market Indicator Cartridge Number
52123601
Page Yield - Black
15,000

Description

Market Indicator Cartridge No. 52123601, Ink/Toner Color Black, Printer Brand Okidata, Printer Series None, Printer Model B710DN, B710N, B720DN, B720N, B730DN, B730N, Max. Page Yield 10,000, Remanufactured Cartridge Number 200707P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With OKI B710DN, B710N, B720DN, B720N, B730DN, B730N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.