Toner Cartridge, Black, Remanufactured
Mfr # CIG-6812A001AA
Zoro # G7422880
product price: $56.59
/eaKey Features
Market Indicator Cartridge No.
L50
Printer Series
imageCLASS, PC
Printer Model
imageCLASS D660, imageCLASS D661, imageCLASS D680, imageCLASS D760, imageCLASS D761, imageCLASS D780, imageCLASS D860, imageCLASS D861, imageCLASS D880, PC 1060, PC 1061, PC 1080F, PC 1210, PC 1230, PC 1270
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-6812A001AA
Zoro #
G7422880
UPC #
801509159769
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
L50
Printer Series
imageCLASS, PC
Printer Model
imageCLASS D660, imageCLASS D661, imageCLASS D680, imageCLASS D760, imageCLASS D761, imageCLASS D780, imageCLASS D860, imageCLASS D861, imageCLASS D880, PC 1060, PC 1061, PC 1080F, PC 1210, PC 1230, PC 1270
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
5,000
Color
Black
Compatible OEM Model Number
6812A001AA
Remanufactured Cartridge Number
200035P
For Use With
Canon ImageCLASS D660, D661, D680, D760, D761, D780, D860, D861, D880, PC 1060, PC 1061, PC 1080F, SmartBase PC 1210, PC 1230, PC 1270 (L50)
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
6812A001AA
Page Yield - Total
5,000
Product Type
Toner Cartridge
Compatible Printer Brand
Canon
Compatible Printer Series
imageCLASS, PC
Page Yield - Black
5,000
Compatible Printer Model Number
imageCLASS D660, imageCLASS D661, imageCLASS D680, imageCLASS D760, imageCLASS D761, imageCLASS D780, imageCLASS D860, imageCLASS D861, imageCLASS D880, PC1060, PC1061, PC1080F, SmartBase PC 1210, SmartBase PC 1230, SmartBase PC 1270
Description
Market Indicator Cartridge No. L50, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageCLASS, PC, Printer Model imageCLASS D660, imageCLASS D661, imageCLASS D680, imageCLASS D760, imageCLASS D761, imageCLASS D780, imageCLASS D860, imageCLASS D861, imageCLASS D880, PC 1060, PC 1061, PC 1080F, PC 1210, PC 1230, PC 1270, Max. Page Yield 5,000, Remanufactured Cartridge Number 200035P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.