Toner Cartridge, Black, Remanufactured
Mfr # CIG-7621A001AA
Zoro # G7422978
product price: $55.89
/eaKey Features
Market Indicator Cartridge No.
FX7
Printer Series
FAX, Laser
Printer Model
Fax L2000, Fax L2000IP, Laser 710, Laser 720i, Laser 730i
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-7621A001AA
Zoro #
G7422978
UPC #
801509159752
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
FX7
Printer Series
FAX, Laser
Printer Model
Fax L2000, Fax L2000IP, Laser 710, Laser 720i, Laser 730i
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
4,500
Color
Black
Remanufactured Cartridge Number
200034P
Compatible OEM Model Number
7621A001AA
For Use With
Canon LaserCLASS 710, 720i, 730i, L2000, L2000 IP (FX7)
Refurbished Product Warranty
1 Year
Page Yield - Black
4,500
Compatible Printer Series
FAX, Laser
Compatible Printer Brand
Canon
Product Type
Toner Cartridge
Page Yield - Total
4,500
Market Indicator Cartridge Number
7621A001AA
Compatible Printer Model Number
LaserClass 710, LaserClass 720I, LaserClass 730i, LaserClass L2000, LaserClass L2000IP
Description
Market Indicator Cartridge No. FX7, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, Laser, Printer Model Fax L2000, Fax L2000IP, Laser 710, Laser 720i, Laser 730i, Max. Page Yield 4,500, Remanufactured Cartridge Number 200034P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon LaserCLASS 710, 720i, 730i, L2000, L2000 IP (FX7)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.