Toner Cartridge, Black, Remanufactured
Mfr # CIG-8489A001AA
Zoro # G7423005
product price: $43.69
/eaKey Features
Market Indicator Cartridge No.
X25
Printer Series
imageCLASS
Printer Model
imageCLASS MF3110, imageCLASS MF3111, imageCLASS MF3240, imageCLASS MF5530, imageCLASS MF5550, imageCLASS MF5730, imageCLASS MF5750, imageCLASS MF5770
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-8489A001AA
Zoro #
G7423005
UPC #
801509160109
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
X25
Printer Series
imageCLASS
Printer Model
imageCLASS MF3110, imageCLASS MF3111, imageCLASS MF3240, imageCLASS MF5530, imageCLASS MF5550, imageCLASS MF5730, imageCLASS MF5750, imageCLASS MF5770
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
2,500
Color
Black
Compatible OEM Model Number
8489A001AA
For Use With
Canon ImageCLASS MF3110, MF3111, MF3240, MF5530, MF5550, MF5730, MF5750, MF5770 (X25)
Remanufactured Cartridge Number
200069P
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
imageCLASS MF3110, imageCLASS MF3111, imageCLASS MF3240, imageCLASS MF5530, imageCLASS MF5550, imageCLASS MF5730, imageCLASS MF5750, imageCLASS MF5770
Page Yield - Black
2,500
Market Indicator Cartridge Number
8489A001AA
Compatible Printer Brand
Canon
Product Type
Toner Cartridge
Compatible Printer Series
imageCLASS
Page Yield - Total
2,500
Description
Market Indicator Cartridge No. X25, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageCLASS, Printer Model imageCLASS MF3110, imageCLASS MF3111, imageCLASS MF3240, imageCLASS MF5530, imageCLASS MF5550, imageCLASS MF5730, imageCLASS MF5750, imageCLASS MF5770, Max. Page Yield 2,500, Remanufactured Cartridge Number 200069P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.