Toner Cartridge, Black, Remanufactured
Mfr # CIG-9435B001AA
Zoro # G7422865
product price: $56.49
/eaKey Features
Market Indicator Cartridge No.
636M-HC
Printer Series
imageCLASS
Printer Model
imageCLASS MF212w, imageCLASS MF216n, imageCLASS MF227dw, imageCLASS MF229dw
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-9435B001AA
Zoro #
G7422865
UPC #
801509320794
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
636M-HC
Printer Series
imageCLASS
Printer Model
imageCLASS MF212w, imageCLASS MF216n, imageCLASS MF227dw, imageCLASS MF229dw
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
2,400
Color
Black
For Use With
Canon ImageCLASS MF212W, MF216N, MF227DW, MF229DW (137)
Compatible OEM Model Number
9435B001AA
Remanufactured Cartridge Number
200801P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Canon
Compatible Printer Series
imageCLASS
Product Type
Toner Cartridge
Page Yield - Total
2,400
Compatible Printer Model Number
imageCLASS MF212W, imageCLASS MF216N, imageCLASS MF227DW, imageCLASS MF229DW, imageCLASS MF236N, imageCLASS MF247DW
Page Yield - Black
2,400
Market Indicator Cartridge Number
9435B001AA
Description
Market Indicator Cartridge No. 137, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageCLASS, Printer Model imageCLASS MF212w, imageCLASS MF216n, imageCLASS MF227dw, imageCLASS MF229dw, Max. Page Yield 2,400, Remanufactured Cartridge Number 200801P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon ImageCLASS MF212W, MF216N, MF227DW, MF229DW (137)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.