Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-9634A003AA

  • Zoro # G7423188


product price: $41.89
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
imageRUNNER
Printer Model
imageRUNNER 3245, imageRUNNER 3570, imageRUNNER 4570
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-9634A003AA
Zoro #
G7423188
UPC #
801509332568
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
imageRUNNER
Printer Model
imageRUNNER 3245, imageRUNNER 3570, imageRUNNER 4570
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200843
For Use With
Canon ImageRUNNER 3245, 3570, 4570 (GPR-16)
Refurbished Product Warranty
1 Year
Compatible Printer Series
imageRUNNER
Compatible Printer Brand
Canon
Product Type
Toner Cartridge
Page Yield - Black
24,000
Compatible Printer Model Number
imageRUNNER 3570, imageRUNNER 4570
Page Yield - Total
24,000
Market Indicator Cartridge Number
9634A003AA

Description

Market Indicator Cartridge No. GPR-16, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageRUNNER, Printer Model imageRUNNER 3245, imageRUNNER 3570, imageRUNNER 4570, Max. Page Yield 10,000, Remanufactured Cartridge Number 200843, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon ImageRUNNER 3245, 3570, 4570 (GPR-16)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.