Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D1160

  • Zoro # G7404096


product price: $63.89
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B1160, B1160W, B1163W, B1165NFW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D1160
Zoro #
G7404096
UPC #
801509311136
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B1160, B1160W, B1163W, B1165NFW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
1,500
Color
Black
Remanufactured Cartridge Number
200765P
Compatible OEM Model Number
0263B001A
For Use With
Dell B1160, B1160W, B1163W, B1165NFW
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
331-7335, HF44N, YK1PM
Page Yield - Total
1,500
Product Type
Toner Cartridge
Page Yield - Black
1,500
Compatible Printer Brand
Dell
Compatible Printer Series
None
Compatible Printer Model Number
B1160, B1160W, B1163W, B1165NFW

Description

Market Indicator Cartridge No. B1160, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B1160, B1160W, B1163W, B1165NFW, Max. Page Yield 1,500, Remanufactured Cartridge Number 200765P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell B1160, B1160W, B1163W, B1165NFW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.