Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D1260

  • Zoro # G7403956


product price: $52.29
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B1260DN, B1265DFW, B1265DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D1260
Zoro #
G7403956
UPC #
801509294880
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B1260DN, B1265DFW, B1265DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Black
For Use With
Dell B1260DN, B1265DNF, B1265DFW (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200631P
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
331-7327, 331-7328, DRYXV, G9W85, PVVWC, RWXNT
Compatible Printer Brand
Dell
Compatible Printer Model Number
B1260DN, B1265DFW, B1265DNF
Product Type
High Yield Toner Cartridge
Page Yield - Total
2,500
Compatible Printer Series
None
Page Yield - Black
2,500

Description

Market Indicator Cartridge No. B1260/B1265, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B1260DN, B1265DFW, B1265DNF, Max. Page Yield 2,500, Remanufactured Cartridge Number 200631P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell B1260DN, B1265DNF, B1265DFW (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.