Toner Cartridge, Black, Remanufactured
Mfr # CIG-D2230
Zoro # G7403895
product price: $72.29
/eaKey Features
Market Indicator Cartridge No.
2230
Printer Series
None
Printer Model
2230D
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D2230
Zoro #
G7403895
UPC #
801509217827
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
2230
Printer Series
None
Printer Model
2230D
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
3,500
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Dell 2230D
Remanufactured Cartridge Number
200599P
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Product Type
Toner Cartridge
Market Indicator Cartridge Number
330-4130, 330-4131, M797K, P578K, P579K
Page Yield - Black
3,500
Compatible Printer Brand
Dell
Compatible Printer Model Number
2230D
Page Yield - Total
3,500
Description
Market Indicator Cartridge No. 2230, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 2230D, Max. Page Yield 3,500, Remanufactured Cartridge Number 200599P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 2230D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.