Toner Cartridge, Black, Remanufactured
Mfr # CIG-D2335
Zoro # G7423258
product price: $63.79
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2335DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D2335
Zoro #
G7423258
UPC #
801509160260
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2335DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
6,000
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Dell 2335DN (High Yield)
Remanufactured Cartridge Number
200085P
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Market Indicator Cartridge Number
330-2208, 330-2209, NX993, NX994
Compatible Printer Model Number
2335DN
Page Yield - Total
6,000
Page Yield - Black
6,000
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Dell
Description
Market Indicator Cartridge No. 2335DN, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 2335DN, Max. Page Yield 6,000, Remanufactured Cartridge Number 200085P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 2335DN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.