Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D2375

  • Zoro # G7433091


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B2375DFW, B2375DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D2375
Zoro #
G7433091
UPC #
801509299458
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B2375DFW, B2375DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
For Use With
Dell B2375DFW, B2375DNF
Remanufactured Cartridge Number
200715P
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Page Yield - Total
10,000
Compatible Printer Brand
Dell
Market Indicator Cartridge Number
593-BBBI, 593-BBBJ, 8PTH4, C7D6F, N2XPF, NWYPG
Compatible Printer Model Number
B2375DFW, B2375DNF
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Page Yield - Black
10,000

Description

Market Indicator Cartridge No. B2375, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B2375DFW, B2375DNF, Max. Page Yield 10,000, Remanufactured Cartridge Number 200715P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell B2375DFW, B2375DNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.