Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D2660B

  • Zoro # G7423495


product price: $51.89
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C2660DN, C2665DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D2660B
Zoro #
G7423495
UPC #
801509323030
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C2660DN, C2665DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
6,000
Color
Black
For Use With
Dell C2660DN, C2665DNF (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200810P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Market Indicator Cartridge Number
593-BBBQ, 593-BBBU, RD80W, Y5CW4
Compatible Printer Model Number
C2660DN, C2665DNF
Page Yield - Black
6,000
Page Yield - Total
6,000
Compatible Printer Brand
Dell

Description

Market Indicator Cartridge No. C2660, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model C2660DN, C2665DNF, Max. Page Yield 6,000, Remanufactured Cartridge Number 200810P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell C2660DN, C2665DNF (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.