Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D3460

  • Zoro # G7404041


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D3460
Zoro #
G7404041
UPC #
801509281576
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
8,500
Color
Black
For Use With
Dell B2360D, B2360DN, B3460DN, B3465DN, B3465DNF (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200637P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Dell
Compatible Printer Series
None
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Market Indicator Cartridge Number
1V7V7, 2PFPR, 331-9805, 331-9806, C3NTP
Page Yield - Total
8,500
Page Yield - Black
8,500

Description

Market Indicator Cartridge No. B2360/B3460/B3465, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B2360D, B2360DN, B3460DN, B3465DN, B3465DNF, Max. Page Yield 8,500, Remanufactured Cartridge Number 200637P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell B2360D, B2360DN, B3460DN, B3465DN, B3465DNF (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.