Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D3460X

  • Zoro # G7433301


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
B3460
Printer Series
None
Printer Model
B3460DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D3460X
Zoro #
G7433301
UPC #
801509297263
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
B3460
Printer Series
None
Printer Model
B3460DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Dell B3460DN (Extra High Yield)
Remanufactured Cartridge Number
200716P
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
1XCHF, 331-9807, 331-9808, 9GG2G, HJ0DH
Page Yield - Total
20,000
Page Yield - Black
20,000
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Compatible Printer Model Number
B3460DN
Compatible Printer Brand
Dell

Description

Market Indicator Cartridge No. B3460, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B3460DN, Max. Page Yield 10,000, Remanufactured Cartridge Number 200716P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell B3460DN (Extra High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.